1-Light Emblem Shade in Architectural Bronze

You last purchased this on
 
Millennium Lighting

R Series 1-Light Emblem Shade in Architectural Bronze

  • Fast #
  • Part #MRES10ABR
  • Item #7737324
  • Manufacturer Part #RES10-ABR
4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Millennium Lighting

R Series 1-Light Emblem Shade in Architectural Bronze

This product requires certification to purchase.

X Points
Color Finish Name: Architectural Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Constructed from metal
  • Professional installation recommended.
  • This item is rated for wet location.
  • Meets CSA standards
  • Requires Certification

Documents


Specifications

Collection:
R Series
Color Finish Category:
Bronze Tones
Color Finish Name:
Architectural Bronze
Dimmable:
No
ETL Listed:
No
Height:
13 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
MA Approved -:
No
Number of Lights:
1
UL Listed:
Suitable for Wet Locations
WaterSense Labeled:
No
Watts:
200 W
Width:
10 in