R Series 1-Light Emblem Shade in Galvanized

Part #MRES12GA  |  Item #7737101  |  Manufacturer Part #RES12-GA

$ 85.95 EACH
(Pricing is for Galvanized)

Color/Finish:
Galvanized

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Constructed from metal
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for wet location.
  • Professional installation recommended.

Documents

Specifications

Collection: R Series

Color Finish: Galvanized

Color Finish Category: Greys

Dimmable: No

ETL Listed: No

Height: 11-1/4 in

MA Approved: No

Number Of Lights: 1

UL Listed: Suitable for Wet Locations

WaterSense Labeled: No

Watts: 200

Width: 12 in