1-Light Emblem Shade in Satin Green

You last purchased this on
 
Millennium Lighting

R Series 1-Light Emblem Shade in Satin Green

This product requires certification to purchase.
Brand image
You last purchased this on
 
Millennium Lighting

R Series 1-Light Emblem Shade in Satin Green

  • Fast #
  • Part #MRES10SG
  • Item #7737098
  • Manufacturer Part #RES10-SG
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Green Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Constructed from metal
  • Professional installation recommended.
  • This item is rated for wet location.
  • Meets CSA standards
  • Requires Certification

Documents


Specifications

Collection:
R Series
Color Finish Category:
Greens
Color Finish Name:
Satin Green
Dimmable:
No
ETL Listed:
No
Height:
13 in
MA Approved -:
No
Number of Lights:
1
UL Listed:
Suitable for Wet Locations
WaterSense Labeled:
No
Watts:
200 W
Width:
10 in