1-Light Post Adapter in Galvanized
R Series 1-Light Post Adapter in Galvanized
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 1 year limited manufacture's warranty
- This item is UL listed
- Constructed from metal
- Professional installation recommended.
- This item is rated for wet location.
- Meets CSA standards
Specifications
- Collection:
- R Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Galvanized
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 26 in
- MA Approved -:
- No
- UL Listed:
- Suitable for Wet Locations
- WaterSense Labeled:
- No
- Width:
- 18 in