Millennium Lighting R Series 1-Light Post Adapter

MRPAS

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
R Series
Color Finish
White
Color Finish Category
Whites
ETL Listed
No
Energy Star Compliant
No
Height
26 in
UL Listed
No
Width
18 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday