Millennium Lighting
R Series 10 in. Goose Neck Stem in Aluminum
Part #MRGN10AL | Item #7737379 | Manufacturer Part #RGN10-AL
Product Details
- Constructed from metal
- 1 year limited manufacture's warranty
- This item is UL listed
- Meets CSA standards
- This item is rated for wet location.
- Professional installation recommended.
Specifications
Collection: R Series
Color Finish: Aluminum
Color Finish Category: Greys
Dimmable: No
ETL Listed: No
Height: 6 in
Installation Type: Wall Mount
Material: Metal
Product Type: Stem
UL Listed: Suitable for Wet Locations
Weight: 2