R Series 10 in. Goose Neck Stem in Architectural Bronze

Part #MRGN10ABR  |  Item #7737070  |  Manufacturer Part #RGN10-ABR

$ 47.93 EACH
(Pricing is for Architectural Bronze)

Color/Finish:
Architectural Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Constructed from metal
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for wet location.
  • Professional installation recommended.

Specifications

Collection: R Series

Color Finish: Architectural Bronze

Color Finish Category: Bronze Tones

Dimmable: No

ETL Listed: No

Height: 6 in

Installation Type: Wall Mount

Material: Metal

Product Type: Stem

UL Listed: Suitable for Wet Locations

Weight: 2