R Series 10 in. Goose Neck Stem in Satin Green

Part #MRGN10SG  |  Item #7737407  |  Manufacturer Part #RGN10-SG

$ 2.01 EACH
(Pricing is for Satin Green)

Color/Finish:
Satin Green

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Constructed from metal
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for wet location.
  • Professional installation recommended.

Specifications

Collection: R Series

Color Finish: Satin Green

Color Finish Category: Greens

Dimmable: No

ETL Listed: No

Height: 6 in

Installation Type: Wall Mount

Material: Metal

Product Type: Stem

UL Listed: Suitable for Wet Locations

Weight: 2