R Series 100W 1-Light Medium E-26 Wall Sconce in Natural Copper

Part #M5440NC  |  Item #7732410  |  Manufacturer Part #5440-NC

Color/Finish:
Natural Copper

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 10 inch Wall Brackets
  • Constructed from metal
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • This item is cUL listed
  • This item is rated for wet location.
  • Professional installation recommended.

Documents

Specifications

ADA Compliant: No

Collection: R Series

Color Finish: Natural Copper

Color Finish Category: Copper Tones

Depth: 12-1/2 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 11 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Industrial

MA Approved: No

Number Of Lights: 1

Power Source: Electric

UL Listed: No

Volts: 110/120V

WaterSense Labeled: No

Watts: 100

Width: 10 in