R Series 12 in. Pendant Stem in Galvanized

Part #MRS1GA  |  Item #4851574  |  Manufacturer Part #RS1-GA

$ 16.91 EACH
(Pricing is for Galvanized)

Color/Finish:
Galvanized

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Constructed from metal
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • Professional installation recommended.

Specifications

Collection: R Series

Color Finish: Galvanized

Color Finish Category: Greys

Diameter: 3/4 in

Dimmable: No

ETL Listed: No

Height: 12 in

MA Approved: No

UL Listed: Yes

WaterSense Labeled: No

Width: 3/4 in