R Series 14 in. 100W 1-Light Medium E-26 Pendant Light with Inside Etched Glass in Satin Red

Part #MRRWS18SR  |  Item #7737121  |  Manufacturer Part #RRWS18-SR

$ 135.97 EACH
(Pricing is for Satin Red)

Color/Finish:
Satin Red

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Constructed from metal
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for damp location.
  • Professional installation recommended.

Documents

Specifications

ADA Compliant: No

Application: Kitchen

Collection: R Series

Color Finish: Satin Red

Color Finish Category: Reds

Diameter: 14 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Inside Etched

Height: 11-1/4 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Traditional

MA Approved: No

Number Of Lights: 1

UL Listed: Suitable for Damp Locations

Volts: 120V

WaterSense Labeled: No

Watts: 100

Weight: 6

Width: 18 in