R Series 2-Light Post Adapter in Satin Black

Part #MRPADSB  |  Item #7737149  |  Manufacturer Part #RPAD-SB

$ 105.96 EACH

Color/Finish:
Satin Black

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Constructed from metal
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for wet location.
  • Professional installation recommended.

Specifications

Collection: R Series

Color Finish: Satin Black

Color Finish Category: Blacks

ETL Listed: No

Energy Star Compliant: No

Height: 26 in

MA Approved: No

UL Listed: Suitable for Wet Locations

WaterSense Labeled: No

Width: 33 in