200W 1-Light Medium E-26 Incandescent Warehouse Shade in Architectural Bronze
R Series 200W 1-Light Medium E-26 Incandescent Warehouse Shade in Architectural Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 year limited manufacture's warranty
- This item is UL listed
- Constructed from metal
- Professional installation recommended.
- This item is rated for wet location.
- Meets CSA standards
Documents
Specifications
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Collection:
- R Series
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Architectural Bronze
- ETL Listed:
- No
- Height:
- 9-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Industrial
- MA Approved -:
- No
- Material:
- Metal
- Number of Lights:
- 1
- UL Listed:
- UL 1598
- Volts:
- 110/120V
- WaterSense Labeled:
- No
- Watts:
- 200 W
- Width:
- 17 in