R Series 200W 1-Light Medium E-26 Incandescent Warehouse Shade in Bronze

Part #MRMWHS14ABR  |  Item #7737322  |  Manufacturer Part #RMWHS14-ABR

$ 105.96 EACH
(Pricing is for Architectural Bronze)

Color/Finish:
Architectural Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Constructed from metal
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for wet location.
  • Professional installation recommended.

Documents

Specifications

Bulb Type: Incandescent

CSA Certified: CSA-C22.2 NO. 250.0

Collection: R Series

Color Finish: Architectural Bronze

Color Finish Category: Bronze Tones

ETL Listed: No

Height: 8-1/4 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Style: Industrial

MA Approved: No

Material: Metal

Number Of Lights: 1

UL Listed: UL 1598

Volts: 110/120V

WaterSense Labeled: No

Watts: 200

Width: 14 in