R Series 200W 1-Light Medium E-26 Incandescent Warehouse Shade in Satin Green

Part #MRMWHS17SG  |  Item #7737377  |  Manufacturer Part #RMWHS17-SG

$ 135.97 EACH
(Pricing is for Satin Green)

Color/Finish:
Satin Green

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Constructed from metal
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for wet location.
  • Professional installation recommended.

Documents

Specifications

Bulb Type: Incandescent

CSA Certified: CSA-C22.2 NO. 250.0

Collection: R Series

Color Finish: Satin Green

Color Finish Category: Greens

ETL Listed: No

Height: 9-1/4 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Style: Industrial

MA Approved: No

Material: Metal

Number Of Lights: 1

UL Listed: UL 1598

Volts: 110/120V

WaterSense Labeled: No

Watts: 200

Width: 17 in