R Series 200W 1-Light Medium E-26 Pendant Light in Galvanized

Part #MRDBS12GA  |  Item #7737321  |  Manufacturer Part #RDBS12-GA

$ 121.97 EACH
(Pricing is for Galvanized)

Color/Finish:
Galvanized

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Constructed from metal
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for wet location.
  • Professional installation recommended.

Documents

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: R Series

Color Finish: Galvanized

Color Finish Category: Greys

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 11-1/2 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

MA Approved: No

Number Of Lights: 1

UL Listed: Suitable for Wet Locations

WaterSense Labeled: No

Watts: 200

Width: 12 in