Millennium Lighting R Series 200W 1-Light Medium E-26 Pendant Light

MRDBS12

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bulbs included: No
  • Total wattage: 200W

SPECIFICATIONS

ADA Compliant
No
Collection
R Series
Color Finish
White
Color Finish Category
Whites
Dimmable
No
ETL Listed
No
Energy Star Compliant
No
Height
11-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Number Of Lights
1
UL Listed
Suitable for Wet Locations
Watts
200
Width
12 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday