200W 1-Light Medium E-26 Warehouse Shade in Birch Film Transfer

You last purchased this on
 
Millennium Lighting

R Series 200W 1-Light Medium E-26 Warehouse Shade in Birch Film Transfer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Millennium Lighting

R Series 200W 1-Light Medium E-26 Warehouse Shade in Birch Film Transfer

  • Fast #
  • Part #MRWHS17BH
  • Item #7737012
  • Manufacturer Part #RWHS17-BH
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Birch Film Transfer Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Constructed from metal
  • 1 year limited manufacture's warranty
  • The R Series offers a variety of accessories that must be purchased separately such as coupler, LED Module, swivel and wire guards.
  • This item is rated for wet location.
  • Professional installation recommended.
  • This item is cUL listed
  • This item is UL listed
  • Requires Certification

Specifications

Collection:
R Series
Color Finish Category:
Greens
Color Finish Name:
Birch Film Transfer
ETL Listed:
No
Height:
9-1/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Down Lighting
Lighting Style:
Retro
MA Approved -:
No
Number of Lights:
1
UL Listed:
Yes
Volts:
110/120V
WaterSense Labeled:
No
Watts:
200 W
Width:
17 in