200W 1-Light Medium E-26 Warehouse Shade in Black Porcelain

You last purchased this on
 
Millennium Lighting

R Series 200W 1-Light Medium E-26 Warehouse Shade in Black Porcelain

This product requires certification to purchase.
Brand image
You last purchased this on
 
Millennium Lighting

R Series 200W 1-Light Medium E-26 Warehouse Shade in Black Porcelain

  • Fast #
  • Part #MRWHS17BP
  • Item #7737007
  • Manufacturer Part #RWHS17-BP
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Porcelain Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Total wattage: 200W
  • Bulbs included: No
  • Requires Certification

Documents


Specifications

Collection:
R Series
Color Finish Category:
Blacks
Color Finish Name:
Black Porcelain
ETL Listed:
No
Height:
9-1/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Down Lighting
Lighting Style:
Retro
MA Approved -:
No
Number of Lights:
1
UL Listed:
Yes
Volts:
110/120V
WaterSense Labeled:
No
Watts:
200 W
Width:
17 in