Millennium Lighting

R Series 200W 1-Light Medium E-26 Warehouse Shade in Burled Film Transfer

Part #MRWHS17BD  |  Manufacturer Part #RWHS17-BD

Color/Finish:
Burled Film Transfer

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bulbs included: No
  • Total wattage: 200W

Specifications

Collection: R Series

Color Finish: Burled Film Transfer

Color Finish Category: Browns

ETL Listed: No

Height: 9-1/4 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Retro

Number Of Lights: 1

UL Listed: Yes

Volts: 110/120V

Watts: 200

Width: 17 in