200W 1-Light Medium E-26 Warehouse Shade in White Porcelain
R Series 200W 1-Light Medium E-26 Warehouse Shade in White Porcelain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Constructed from metal
- 1 year limited manufacture's warranty
- The R Series offers a variety of accessories that must be purchased separately such as coupler, LED Module, swivel and wire guards.
- This item is rated for wet location.
- Professional installation recommended.
- This item is cUL listed
- This item is UL listed
Specifications
- Collection:
- R Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White Porcelain
- ETL Listed:
- No
- Height:
- 9-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Retro
- MA Approved -:
- No
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 110/120V
- WaterSense Labeled:
- No
- Watts:
- 200 W
- Width:
- 17 in