R Series 200W 1-Light Medium E-26 Warehouse Shade in White

Part #MRWHS17  |  Manufacturer Part #RWHS17-WH

Starting at
$ 99.95 EACH

Color/Finish:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The R Series offers a variety of accessories that must be purchased separately such as coupler, LED Module, swivel and wire guards.
  • Constructed from metal
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for wet location.
  • Professional installation recommended.

Documents

Specifications

Collection: R Series

Color Finish: White

Color Finish Category: Whites

ETL Listed: No

Height: 9-1/4 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Retro

MA Approved: No

Number Of Lights: 1

UL Listed: Suitable for Wet Locations

Volts: 110/120V

WaterSense Labeled: No

Watts: 200

Width: 17 in