Millennium Lighting

R Series 200W 1-Light Warehouse Cord Hung Outdoor Pendant in Galvanized

Part #MRWHC17GA  |  Manufacturer Part #RWHC17-GA

Color/Finish:
Galvanized

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Place this fixture over your kitchen island, dining room table or even in your hallway.
  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • This item is cUL listed
  • This item is rated for damp location.
  • Professional installation recommended.

Documents

Specifications

Collection: R Series

Color Finish: Galvanized

Color Finish Category: Greys

ETL Listed: No

Energy Star Compliant: No

Height: 9-1/4 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Number Of Lights: 1

UL Listed: Yes

Watts: 200

Width: 17 in