200W 1-Light Warehouse Cord Hung Outdoor Pendant in Satin Green
R Series 200W 1-Light Warehouse Cord Hung Outdoor Pendant in Satin Green
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Compatible with standard wall dimmer
- 1 year limited manufacture's warranty
- Place this fixture over your kitchen island, dining room table or even in your hallway.
- This item is rated for damp location.
- Professional installation recommended.
- Meets CSA standards
- This item is UL listed
Documents
Specifications
- Collection:
- R Series
- Color Finish Category:
- Greens
- Color Finish Name:
- Satin Green
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 9-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- MA Approved -:
- No
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- WaterSense Labeled:
- No
- Watts:
- 200 W
- Width:
- 17 in