R Series 23 in. Goose Neck Stem in Aluminum

Part #MRGN23AL  |  Item #7737286  |  Manufacturer Part #RGN23-AL

$ 105.96 EACH
(Pricing is for Aluminum)

Color/Finish:
Aluminum

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Constructed from metal
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for wet location.
  • Professional installation recommended.

Specifications

Collection: R Series

Color Finish: Aluminum

Color Finish Category: Greys

Dimmable: No

ETL Listed: No

Height: 14 in

Installation Type: Wall Mount

Length: 23 in

MA Approved: No

Material: Metal

Product Type: Stem

UL Listed: Suitable for Wet Locations

WaterSense Labeled: No

Weight: 5

Width: 4-1/2 in