Millennium Lighting

R Series 23 in. Goose Neck Stem in Satin Black

Part #MRGN23SB  |  Manufacturer Part #RGN23-SB

Color/Finish:
Satin Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Constructed from metal
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • This item is cUL listed
  • This item is rated for wet location.
  • Professional installation recommended.

Specifications

Collection: R Series

Color Finish: Satin Black

Color Finish Category: Blacks

Dimmable: No

ETL Listed: No

Height: 14 in

Installation Type: Wall Mount

Length: 23 in

Material: Metal

Product Type: Stem

UL Listed: Suitable for Dry Locations

Weight: 5

Width: 4-1/2 in