Millennium Lighting R Series 23 in. Goose Neck Stem

MRGN23

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
R Series
Color Finish
White
Color Finish Category
Whites
Dimmable
No
ETL Listed
No
Height
14 in
Installation Type
Wall Mount
Length
23 in
Material
Metal
Product Type
Stem
UL Listed
Suitable for Dry Locations
Weight
5
Width
4-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday