Millennium Lighting

R Series 30 in. Goose Neck Stem in Aluminum

Part #MRGN30AL  |  Manufacturer Part #RGN30-AL

Color/Finish:
Aluminum

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bulbs Included: No

Specifications

Collection: R Series

Color Finish: Aluminum

Color Finish Category: Greys

Dimmable: No

ETL Listed: No

Height: 13 in

Installation Type: Wall Mount

Length: 30 in

Material: Metal

Product Type: Stem

UL Listed: Suitable for Dry Locations

Weight: 6

Width: 4-1/2 in