41 in. Goose Neck Stem in Copper

You last purchased this on
 
Millennium Lighting

R Series 41 in. Goose Neck Stem in Copper

This product requires certification to purchase.
Brand image
You last purchased this on
 
Millennium Lighting

R Series 41 in. Goose Neck Stem in Copper

  • Fast #
  • Part #MRGN41CP
  • Item #7737202
  • Manufacturer Part #RGN41-CP
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Copper Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Constructed from metal
  • Professional installation recommended.
  • This item is rated for wet location.
  • Meets CSA standards
  • Requires Certification

Specifications

Collection:
R Series
Color Finish Category:
Copper Tones
Color Finish Name:
Copper
Dimmable:
No
ETL Listed:
No
Height:
9 in
Installation Type:
Wall Mount
Length:
41 in
MA Approved -:
No
Material:
Metal
Product Type:
Stem
UL Listed:
Suitable for Wet Locations
WaterSense Labeled:
No
Weight:
6 lb
Width:
4-1/2 in