R Series 8-1/4 in. 200W 1-Light Pendant in Galvanized

Part #MRWHC14GA  |  Item #7194534  |  Manufacturer Part #RWHC14-GA

$ 97.95 EACH
(Pricing is for Galvanized)

Color/Finish:
Galvanized

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Place this fixture over your kitchen island, dining room table or even in your hallway.
  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for damp location.
  • Professional installation recommended.

Documents

Specifications

Bulb Type: Incandescent

Collection: R Series

Color Finish: Galvanized

Color Finish Category: Greys

Diameter: 14 in

ETL Listed: No

Energy Star Compliant: No

Height: 8-1/4 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Lighting Style: Transitional

MA Approved: No

Number Of Lights: 1

UL Listed: Suitable for Damp Locations

WaterSense Labeled: No

Watts: 200

Width: 14 in