R Series 8 x 11-3/4 in. 100W 1-Light Outdoor Wall Sconce in White

Part #MRWHWB8WH  |  Item #7737051  |  Manufacturer Part #RWHWB8-WH

$ 81.95 EACH
(Pricing is for White)

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Requires (1) 100 watt medium (E26) bulb required
  • Constructed from metal
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for wet location.
  • Professional installation recommended.

Documents

Specifications

ADA Compliant: No

Collection: R Series

Color Finish: White

Color Finish Category: Whites

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 11-3/4 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Traditional

MA Approved: No

Number Of Lights: 1

UL Listed: Suitable for Wet Locations

Volts: 120V

WaterSense Labeled: No

Watts: 100

Width: 8 in