Angle Shade in Navy Blue

You last purchased this on
 
Millennium Lighting

R Series Angle Shade in Navy Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Millennium Lighting

R Series Angle Shade in Navy Blue

  • Fast #
  • Part #MRAS12NB
  • Item #7859082
  • Manufacturer Part #RAS12-NB
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Navy Blue Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Constructed from metal
  • Professional installation recommended.
  • This item is rated for wet location.
  • Meets CSA standards
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
RS1, RS2 and RS3 Downrods
Collection:
R Series
Color Finish Category:
Blues
Color Finish Name:
Navy Blue
Dimmable:
No
ETL Listed:
No
Height:
12-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A21
Lighting Style:
Traditional, Urban
MA Approved -:
No
Material:
Cold Rolled Steel, Die Cast Zinc, Metal
Number of Lights:
1
UL Listed:
Suitable for Wet Locations
Volts:
120V
WaterSense Labeled:
No
Watts:
200 W
Width:
12 in