Canopy Kit in Navy Blue

You last purchased this on
 
Millennium Lighting

R Series Canopy Kit in Navy Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Millennium Lighting

R Series Canopy Kit in Navy Blue

  • Fast #
  • Part #MRSCKNB
  • Item #7859090
  • Manufacturer Part #RSCK-NB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Navy Blue Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Constructed from metal
  • Professional installation recommended.
  • Meets CSA standards
  • Requires Certification

Specifications

Collection:
R Series
Color Finish Category:
Blues
Color Finish Name:
Navy Blue
Dimmable:
No
ETL Listed:
No
Height:
2 in
MA Approved -:
No
UL Listed:
Yes
WaterSense Labeled:
No
Width:
5-3/4 in