Millennium Lighting
R Series Goose Neck in Grey
Part #MRGN10GY | Item #7859080 | Manufacturer Part #RGN10-GY
Product Details
- Constructed from metal
- 1 year limited manufacture's warranty
- This item is UL listed
- Meets CSA standards
- This item is rated for wet location.
- Professional installation recommended.
Specifications
Collection: R Series
Color Finish: Grey
Color Finish Category: Greys
Dimmable: No
ETL Listed: No
Height: 6 in
Inside Diameter: 3/4 in
Length: 10 in
Material: Metal
Outside Diameter: 4-1/2 in
UL Listed: Suitable for Wet Locations
Width: 4-1/2 in