Goose Neck in Grey
R Series Goose Neck in Grey
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 1 year limited manufacture's warranty
- This item is UL listed
- Constructed from metal
- Professional installation recommended.
- This item is rated for wet location.
- Meets CSA standards
Specifications
- Collection:
- R Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Diameter - Inside 1:
- 3/4 in
- Diameter - Outside:
- 4-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 6-1/2 in
- Length:
- 21-1/2 in
- MA Approved -:
- No
- Material:
- Metal
- UL Listed:
- Suitable for Wet Locations
- WaterSense Labeled:
- No
- Width:
- 4-1/2 in