R Series Goose Neck Stem in Copper

Part #MRGN15CP  |  Item #7737196  |  Manufacturer Part #RGN15-CP

$ 57.93 EACH
(Pricing is for Copper)

Color/Finish:
Copper

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Constructed from metal
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for wet location.
  • Professional installation recommended.

Specifications

Collection: R Series

Color Finish: Copper

Color Finish Category: Copper Tones

Dimmable: No

ETL Listed: No

Height: 7-1/2 in

Installation Type: Wall Mount

Material: Metal

Product Type: Stem

UL Listed: Suitable for Wet Locations

Weight: 3

Width: 4-1/2 in