Millennium Lighting
R Series Goose Neck Stem in Satin Red
Part #MRGN15SR | Item #7737146 | Manufacturer Part #RGN15-SR
Product Details
- Constructed from metal
- 1 year limited manufacture's warranty
- This item is UL listed
- Meets CSA standards
- This item is rated for wet location.
- Professional installation recommended.
Specifications
Collection: R Series
Color Finish: Satin Red
Color Finish Category: Reds
Dimmable: No
ETL Listed: No
Height: 7-1/2 in
Installation Type: Wall Mount
Material: Metal
Product Type: Stem
UL Listed: Suitable for Wet Locations
Weight: 3
Width: 4-1/2 in