Millennium Lighting
R Series Goose Neck Wall Mount in Grey
Part #MRGN15GY | Item #7859020 | Manufacturer Part #RGN15-GY
Product Details
- Constructed from metal
- 1 year limited manufacture's warranty
- This item is UL listed
- Meets CSA standards
- This item is rated for wet location.
- Professional installation recommended.
Specifications
Collection: R Series
Color Finish: Grey
Color Finish Category: Greys
Diameter: 3/4 in
Dimmable: No
ETL Listed: No
Height: 7-1/2 in
Length: 14-1/2 in
Lighting Style: [Classic, Industrial]
MA Approved: No
Material: Metal
UL Listed: Suitable for Wet Locations
WaterSense Labeled: No
Weight: 3
Width: 4-1/2 in