Pendant Stem in Aluminum

You last purchased this on
 
Millennium Lighting

R Series Pendant Stem in Aluminum

This product requires certification to purchase.
Brand image
You last purchased this on
 
Millennium Lighting

R Series Pendant Stem in Aluminum

  • Fast #
  • Part #MRSCMAL
  • Item #7737367
  • Manufacturer Part #RSCM-AL
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Aluminum Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Constructed from metal
  • Professional installation recommended.
  • Meets CSA standards
  • Requires Certification

Specifications

Collection:
R Series
Color Finish Name:
Aluminum
Height:
2 in
Length:
2 in
MA Approved -:
No
UL Listed:
Yes
WaterSense Labeled:
No
Width:
3/4 in