R Series Pendant Stem in Galvanized

Part #MRSCMGA  |  Item #7737145  |  Manufacturer Part #RSCM-GA

$ 9.91 EACH
(Pricing is for Galvanized)

Color/Finish:
Galvanized

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Constructed from metal
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • Professional installation recommended.

Specifications

Collection: R Series

Color Finish: Galvanized

Length: 2 in

MA Approved: No

UL Listed: Yes

WaterSense Labeled: No

Width: 3/4 in