Pendant Stem in Satin Black
R Series Pendant Stem in Satin Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 1 year limited manufacture's warranty
- This item is UL listed
- Constructed from metal
- Professional installation recommended.
- Meets CSA standards
Specifications
- Collection:
- R Series
- Color Finish Name:
- Satin Black
- Height:
- 2 in
- Length:
- 2 in
- MA Approved -:
- No
- UL Listed:
- Yes
- WaterSense Labeled:
- No
- Width:
- 3/4 in