R Series 36 in. Pendant Stem in Galvanized

Part #MRC  |  Manufacturer Part #RS3-GA

Starting at
$ 9.91 EACH

Color/Finish:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Constructed from metal
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • Professional installation recommended.
  • This item is rated for wet location.
  • Professional installation recommended.

Specifications

Collection: R Series

Color Finish: Galvanized

Color Finish Category: Greys

Diameter: 3/4 in

Dimmable: No

ETL Listed: No

Height: 36 in

MA Approved: No

UL Listed: Yes

WaterSense Labeled: No