Stem Connector in Navy Blue
R Series Stem Connector in Navy Blue
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 1 year limited manufacture's warranty
- This item is UL listed
- Constructed from metal
- Professional installation recommended.
- This item is rated for wet location.
- Meets CSA standards
Specifications
- Collection:
- R Series
- Color Finish Category:
- Blues
- Color Finish Name:
- Navy Blue
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 1-1/2 in
- Length:
- 1-5/8 in
- MA Approved -:
- No
- Material:
- Metal
- Product Type:
- Stem Connector
- UL Listed:
- Suitable for Wet Locations
- WaterSense Labeled:
- No
- Width:
- 1-1/4 in