R Series Wall Mount Swivel in Architectural Bronze

Part #MRSWABR  |  Item #7737213  |  Manufacturer Part #RSW-ABR

$ 29.92 EACH
(Pricing is for Architectural Bronze)

Color/Finish:
Architectural Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The swivel allows for precise angle adjustment of wall mounted shades.
  • Constructed from metal
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • Professional installation recommended.

Specifications

Collection: R Series

Color Finish: Architectural Bronze

Color Finish Category: Bronze Tones

Height: 3-1/2 in

MA Approved: No

UL Listed: Yes

WaterSense Labeled: No

Width: 2 in