Wall Mount Swivel in Satin Red

You last purchased this on
 
Millennium Lighting

R Series Wall Mount Swivel in Satin Red

This product requires certification to purchase.
Brand image
You last purchased this on
 
Millennium Lighting

R Series Wall Mount Swivel in Satin Red

  • Fast #
  • Part #MRSWSR
  • Item #7737199
  • Manufacturer Part #RSW-SR
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Red Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Constructed from metal
  • 1 year limited manufacture's warranty
  • The swivel allows for precise angle adjustment of wall mounted shades.
  • Professional installation recommended.
  • Meets CSA standards
  • This item is UL listed
  • Requires Certification

Specifications

Collection:
R Series
Color Finish Category:
Reds
Color Finish Name:
Satin Red
Height:
3-1/2 in
MA Approved -:
No
UL Listed:
Yes
WaterSense Labeled:
No
Width:
2 in