R Series Warehouse Shade in Brushed Aluminum

Part #MRMWHS14BA  |  Item #7859051  |  Manufacturer Part #RMWHS14-BA

$ 99.95 EACH
(Pricing is for Brushed Aluminum)

Color/Finish:
Brushed Aluminum

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Constructed from metal
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for wet location.
  • Professional installation recommended.

Documents

Specifications

Brand Model Compatibility: RS1, RS2 and RS3 Downrods

CSA Certified: CSA-C22.2 NO. 250.0

Collection: R Series

Color Finish: Brushed Aluminum

Color Finish Category: Greys

Dimmable: No

ETL Listed: No

Height: 14 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A21

MA Approved: No

Material: Metal

Number Of Lights: 1

UL Listed: UL 1598

Volts: 120V

WaterSense Labeled: No

Watts: 200

Width: 8-1/4 in