Wire Guard in Architectural Bronze

You last purchased this on
 
Millennium Lighting

R Series Wire Guard in Architectural Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Millennium Lighting

R Series Wire Guard in Architectural Bronze

  • Fast #
  • Part #MRWG10ABR
  • Item #7737259
  • Manufacturer Part #RWG10-ABR
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Architectural Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Constructed from metal
  • 1 year limited manufacture's warranty
  • This product can protect the light bulb.
  • Professional installation recommended.
  • Meets CSA standards
  • This item is UL listed
  • Requires Certification

Documents


Specifications

Collection:
R Series
Color Finish Category:
Bronze Tones
Color Finish Name:
Architectural Bronze
Height:
2-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
MA Approved -:
No
UL Listed:
Yes
Volts:
110/120V
WaterSense Labeled:
No
Width:
10 in