R Series Wire Guard in Grey

Part #MRWG17GY  |  Item #7859084  |  Manufacturer Part #RWG17-GY

$ 37.92 EACH
(Pricing is for Grey)

Color/Finish:
Grey

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This product can protect the light bulb.
  • Constructed from metal
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • Professional installation recommended.

Specifications

Collection: R Series

Color Finish: Grey

Color Finish Category: Greys

Dimmable: No

ETL Listed: No

Height: 4-1/2 in

MA Approved: No

Material: [Metal, Aluminum]

Product Type: Wire Guard

UL Listed: Yes

WaterSense Labeled: No

Width: 17 in