Wire Guard in Satin Black
R Series Wire Guard in Satin Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Constructed from metal
- 1 year limited manufacture's warranty
- This product can protect the light bulb.
- Professional installation recommended.
- Meets CSA standards
- This item is UL listed
Specifications
- Collection:
- R Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Height:
- 3 in
- MA Approved -:
- No
- UL Listed:
- Yes
- WaterSense Labeled:
- No
- Width:
- 12 in