Wire Guard in Satin Red
R Series Wire Guard in Satin Red
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Constructed from metal
- 1 year limited manufacture's warranty
- This product can protect the light bulb.
- Professional installation recommended.
- Meets CSA standards
- This item is UL listed
Documents
Specifications
- Collection:
- R Series
- Color Finish Category:
- Reds
- Color Finish Name:
- Satin Red
- Height:
- 2-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- MA Approved -:
- No
- UL Listed:
- Yes
- Volts:
- 110/120V
- WaterSense Labeled:
- No
- Width:
- 10 in